Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
ROEBUCK E01-6.0 SCREWED SHANK END MILL 6MM
ROEBUCK E01-6.0 SCREWED SHANK END MILL 6MM
Metric
References
unbranded:
E01-6.0
rubix:
020803
manufacturer :
020803
Product details
Technical specifications
Product details : ROEBUCK E01-6.0 SCREWED SHANK END MILL 6MM
Metric
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.32
excl. VAT
/
Each
£
11.18
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER C1102.8 DRILL 2.80 MM 5983869
ROTABROACH STANDARD SERIES M2 CUTTERS 40MM
DORMER C2475/8 C247 5/8 INCH STANDARD LENGTH END MILL 844 5984738
DORMER C1101.0 DRILL 1.00 MM 5983761
DORMER C1102.0 DRILL 2.00 MM 5983863
DORMER C90816.0 END MILL 16.00 MM 5985661
DORMER C92210.0 END MILL 10.00 MM 5985816
DORMER C2737.0 END MILL 7.00 MM 5984683
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 22 867565
DORMER C90810.0 END MILL 10.00 MM 5985830
DORMER C1102.5 DRILL 2.50 MM 5983866
DORMER C29532.0 END MILL 32.00 MM 5983854
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867557
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515