References
Spartex:UK-SUC9890651MB
Rubix:225A1608
Manufacturer :SUC9890651MB

Product details : SPARTEX SUC9890651MB MOBILE EUROSLIDE CUPBOARD 1X750MMBLUE
Our Mobile Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These mobile heavy duty tool cabinets are available in a 900mm width with the height of 980mm and depth of 650mm.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 435.34 excl. VAT
/ Each
£ 522.41 incl. VAT
- Delivery usually within ( 16 ) days
