References
Siemens:3RH1921-1EA11
Rubix:81286871
EAN:4011209293526

Product details : SIEMENS AUXILLARY CONTACT 3RH1921-1EA11
AUX. SWITCH BLOCK, 1NO+1NC,
DIN EN50005, LATERALLY,
10 MM SCREW CONNECTION,SIZE S0...S12,
FOR CONTACTORS FOR SWITCHING MOTORS,
2-POLE
Technical specifications
Attributes
| Type | switch block |
|---|---|
| Voltage | 230 V |
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Delivery usually within ( 7 ) days
