MCG SMI32-3 ENCLOSED 32AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
Surface Mounting Isolator
See technical informationSee documentsReferences
MCG Industrial:SMI32-3
Rubix:234A6137

Documents
Product details : MCG SMI32-3 ENCLOSED 32AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
Enclosed 32AMp 3Pole Isolator (H)125 mm x (W)100 mm x (D)74 mm
Technical specifications
Attributes
| Type | surface mounting isolator |
|---|---|
| Amperage | 32 A |
| Material | abs |
| Colour | red |
Show UNSPSC/ECL@SS
£ 35.18 excl. VAT
/ Each
£ 42.22 incl. VAT
- Delivery usually within ( 3 ) days
