LEGRIS BRS BULKHEAD ADAPTOR 0117-00-21


Fitting Bulkhead BSP Parallel 117

References
parker legris:0117 00 21
rubix:117A5139
ean:0820099105598
0117 - BULKHEAD FITTING BSP PARALLEL
brand logo
Technical specifications

Product details : LEGRIS BRS BULKHEAD ADAPTOR 0117-00-21


Male to female bulkhead adaptor

Strengths

• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength

Applications


• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure

Technical specifications


Attributes
Logistic Weight115 g
Package weight1190 g
Type117
Materialbrass
Exterior tube diameter32 mm
90 mm
90 mm
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
  • Usually arrives within 14 working days