References
Aventics:2122008180
Rubix:274A0643
Manufacturer :2122008180


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/8 |
| Connection 2 | 8 |
Product details : AVENTICS 2122008180 QR1-S STANDARD SERIES CONNECTOR
QR1-S Standard elbow fitting.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/8 |
| Connection 2 | 8 |
| Material | polybutylene terephthalate (pbt) |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g 1/8 (cylindric thread, captive o‑ring) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Delivery usually within ( 5 ) days