MECALINE 853325 MALE 90 ELBOW MM 3-M3

SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER

See technical information
References
Mecaline:853325
Rubix:216A3614
EAN:3660338094798
PARALLEL MALE 90° ELBOW Exterior tube diameter mm 3
Technical specifications
Type of threadingcylindrical
Connection 1m3
Connection 23
See all Specifications

Product details : MECALINE 853325 MALE 90 ELBOW MM 3-M3


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1m3
Connection 23
Materialpolymer body
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
  • Usually arrives within 14 working days