Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN SWIVEL ELBOW-4MM-M5 883859
MECALINE PUSH IN SWIVEL ELBOW-4MM-M5 883859
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883859
rubix:
216A1959
ean:
3660338372667
Technical specifications
Connection 1
M5
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN SWIVEL ELBOW-4MM-M5 883859
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
M5
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2H11-02AS BRASS FITTING R RC 1/4 MALE THREAD 3/8 TUBE
MECALINE 853257 MALE TEE 6-R1/4IN
MECALINE 840628 BANJO FITTING 10-1/4
MECALINE 859664 BOLTS FOR MINI BANJO 12X1 5
MECALINE 884284 SS ELBOW OD 10-R3/8
LEGRIS LF3600 BRASS FITTING 3608 04 10
LEGRIS LF3600 BRASS FITTING 3699 12 21
MECALINE 853264 MALE TEE 12-R1/4IN
MECALINE 840794 MALE STRAIGHT FITTING NSF 8-G1/4IN
MECALINE 883891 PUSH IN TO STEM ELBOW-4MM-4MM
MECALINE MALE STRAIGHT 8-G1/4IN 853048
LEGRIS LF3000 FITTING 3175 06 17
FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
MECALINE 840616 BANJO HOUSING 8-1/8
AVENTICS R412005380