References
SMC:KQ2H06-01NS1
Rubix:393A7234
Manufacturer :KQ2H06-01NS1

Documents
Product details : SMC KQ2H06-01NS1 ONE-TOUCH FITTING
One-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | 6 |
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel(chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
- Usually arrives within 14 working days