MECALINE 883837 PUSH IN FEMALE STUD-8MM-1/8
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883837
Rubix:216A1936
EAN:3660338372469

Documents
Product details : MECALINE 883837 PUSH IN FEMALE STUD-8MM-1/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g1/8 (bspp — british standard pipe parallel / parallel (cylindrical) thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
- Usually arrives within 14 working days
