Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883830
rubix:
216A3487
ean:
3660338372407
Technical specifications
Connection 1
10
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
10
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
SMC KQ2H01-34NS ONE-TOUCH FITTING
MECALINE 840603 BANJO HOUSING 4-1/8 A
SMC KXL06-M5 FITTING
AVENTICS R412005216
MECALINE 840799 LONG ORIENTING MALE ELBOW 4-G1/8IN
FESTO 186115 PUSH-IN FITTING QS-G1/2-12-I
SMC KQ2T06-U01A ONE-TOUCH FITTING
MECALINE MALE 90 ELBOW 8-R3/8IN 858745
SMC KQ2H08-02S SS MALE CONNECTOR
LEGRIS LF3000 FITTING 3199 06 13
SMC KQ2H05-32A ONE-TOUCH FITTING
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2H06-M5A ONE-TOUCH FITTING
FESTO 153014 PUSH-IN FITTING QS-1/4-6-I
MECALINE 884008 PUSH IN SWIVEL ELBOW-14MM-1/2 PTFE SEAL