Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 12-R1/2IN 853223
MECALINE MALE 90ELBOW 12-R1/2IN 853223
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853223
rubix:
216A3644
ean:
3660338093876
Technical specifications
Connection 1
R1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 12-R1/2IN 853223
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
12
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.41
excl. VAT
/
Each
£
6.49
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 883992 PUSH IN SWIVEL ELBOW-4MM-1/8 PTFE SEAL
FESTO 153003 PUSH-IN FITTING QS-1/4-6
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 858873 MALE TEE 10-R1/8IN
SMC KQ2H03-35AS
AVENTICS R412005091
MECALINE 884005 PUSH IN SWIVEL ELBOW-12MM-3/8 PTFE SEAL
SMC KQ2H10-01AS BRASS FITTING R RC 1/8 MALE THREAD I 10 TUBE
MECALINE 883827 PUSH IN SWIVEL T-8MM-G1/8IN
SMC KQ2V06-M5A1 ONE-TOUCH FITTING
MECALINE 858831 MALE 90 ELBOW 16-R1/2IN
FESTO 153033 PUSH-IN CONNECTOR QS-8
MECALINE 853057 FEMALE STRAIGHT FITTING MM 4-1/8IN
SMC KQ2L03-32A ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 10-G1/8IN 858752