MECALINE 846327 CALIBRATED TUBES POLYAMIDE 10X2 8 GREEN 25 MTR


POLYAMIDE TUBING (PA)

References
mecaline:846327
rubix:216A1142
ean:3660338081613
CALIBRATED TUBES POLYAMIDE 10X2,8
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter10 mm
Reel length25 m
See all Specifications

Product details : MECALINE 846327 CALIBRATED TUBES POLYAMIDE 10X2 8 GREEN 25 MTR


MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter10 mm
Reel length25 m
ColourGreen
MaterialPA
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 38.27 excl. VAT
/ Each
£ 45.92 incl. VAT
  • In stock: Next day delivery