References
SMC:TH0604N-500-X64
Rubix:241A2563
Manufacturer :TH0604N-500-X64

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | fep (fluorinated ethylene propylene resin) |
Documents
Product details : SMC TH0604N-500-X64 FLUOROPOLYMER TUBING
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Material | fep (fluorinated ethylene propylene resin) |
| Reel length | 500 m |
Show UNSPSC/ECL@SS
£ 2,608.64 excl. VAT
/ Each
£ 3,130.37 incl. VAT
- Delivery usually within ( 15 ) days