FESTO 30984 SELF-ALIGNING ROD COUPLER FK-M5
FK self-aligning rod coupler
See technical informationSee documentsReferences
Festo:FK-M5
Rubix:117A8574
Manufacturer :30984
EAN:4052568003807

Documents
Product details : FESTO 30984 SELF-ALIGNING ROD COUPLER FK-M5
Self-aligning rod coupler FK-M5 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M5, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=20 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x15x15 mm |
|---|---|
| Logistic Weight | 21,2 g |
| Type | self-aligning rod coupler |
| Connection 1 | m5 |
Show UNSPSC/ECL@SS
£ 16.28 excl. VAT
/ Each
£ 19.54 incl. VAT
- Delivery usually within ( 2 ) days