Flagon
Filter Options
Categories
flagon (4)
Brand
facom
(1)
mecaline
(3)
4 Product(s) with 4 variant(s):
MECALINE 853667 GRADUATED PITCHER JUG L 2
- mecaline:853667
- rubix:217A5349
- ean:3660338097171
- In stock: Next day delivery
- Volume:2 l
- Colour:colourless
- Material:polypropylene
£ 14.10 excl. VAT
/ Each
MECALINE 853669 GRADUATED PITCHER JUG WITH LID L 2
- mecaline:853669
- rubix:217A5351
- ean:3660338097188
- In stock: Next day delivery
- Volume:2 l
- Colour:white
- Material:high density polyethylene
£ 15.38 excl. VAT
/ Each
MECALINE 853671 GRADUATED PITCHER JUG L 5
- mecaline:853671
- rubix:217A5350
- ean:3660338097195
- In stock: Next day delivery
- Volume:5 l
- Colour:colourless
- Material:polypropylene
£ 17.35 excl. VAT
/ Each
FACOM OIL PEN 372
- facom:372
- rubix:183A5279
- ean:3148511721001
- Delivery usually within ( 14 ) days
- Volume:0.2 l
- Colour:black
- Material:metal
£ 28.09 excl. VAT
/ Each





