MECALINE 853669 GRADUATED PITCHER JUG WITH LID L 2
Graduated pitcher with lid
See technical informationSee documentsReferences
Mecaline:853669
Rubix:217A5351
EAN:3660338097188

Documents
Product details : MECALINE 853669 GRADUATED PITCHER JUG WITH LID L 2
Comes with cover and protective cap.
.
Operating temperature: -10 to 110°C .
Material: HDPE (high-density polyethylene) .
Hose material: LDPE (low-density polyethylene). .
Length 160 mm. .
Metric, English and American graduation. .
Funnel shaped spout. .
Unbreakable.
Operating temperature: -10 to 110°C .
Material: HDPE (high-density polyethylene) .
Hose material: LDPE (low-density polyethylene). .
Length 160 mm. .
Metric, English and American graduation. .
Funnel shaped spout. .
Unbreakable.
Strengths
Oil, acid and fuel resistant
Technical specifications
Attributes
| Volume | 2 l |
|---|---|
| Colour | white |
| Material | high density polyethylene |
| Height | 290 mm |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- In stock: Next day delivery
