Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Flagon
GISS 853671 GRADUATED PITCHER JUG L 5
GISS 853671 GRADUATED PITCHER JUG L 5
Measuring pitcher
References
mecaline:
853671
rubix:
217A5350
ean:
3660338097195
Technical specifications
Capacity
5
l
Colour
colourless
Material
polypropylene
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 853671 GRADUATED PITCHER JUG L 5
Material: PP (Polypropylene) .
Embossed graduation. .
Operating temperature: -10° to +120° C .
Measuring scale: 100 ml .
Base area (Lxl): 290x215 .
Nestable. .
Ergonomic handle. .
Funnel shaped spout. .
Unbreakable. .
Translucent.
Strengths
Suitable for food
Technical specifications
Attributes
Capacity
5
l
Colour
colourless
Material
polypropylene
Height
215
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.49
excl. VAT
/
Each
£
19.79
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS 853669 GRADUATED PITCHER JUG WITH LID L 2
SILVERLINE 675289 1LTR MEASURING JUG
FACOM OIL PEN 372
GISS 853667 GRADUATED PITCHER JUG L 2
GROZ ZEZF2 VERSATILE HAND LIFT PUMP FOR 20/25LTR DRUMS
GISS 853644 RUBBER GASKET FOR METAL SHEET JERRYCANS
LUMATIC 33 110 01 TIN PLATE OIL MEASURE 1 LTR
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM 90 DEG PACK OF 10
PERMA SUPPORT ADAPTOR 109420
SPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5L
SKF TLGB 21-2 SPARE LI-ION BATTERY FOR GREASE GUN
GISS 853625 OILER METAL, RIGID SPOUT 350ML
ROBERT SCOTT 102179 5L PLASTIC PRESS SPRAYER
HARTLE SP10 SYPHON PUMP 20-25L
LUMATIC LUBRICATING GREASE NIPPLE STRAIGHT 8 X AT196881MM PACK OF10