Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Flagon
FACOM OIL PEN 372
FACOM OIL PEN 372
Precision needle oiler
References
facom:
372
rubix:
183A5279
ean:
3148511721001
Technical specifications
Capacity
0.2
l
Colour
Black
Material
Metal
See all Specifications
Product details
Technical specifications
Product details : FACOM OIL PEN 372
Precision needle oiler.
- Visible level.
- Protection cap. -
- Capacity: 5 cm³.
Weight: 20 g.
Strengths
Metal clip for clipping in pocket. For precise lubrication, drip by drip, by simply pressing the button.
Technical specifications
Attributes
Logistic Weight
23
g
Packaged dimensions (D x W x H)
145
x
20
x
25
mm
Package weight
30
g
Capacity
0.2
l
Colour
Black
Material
Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.09
excl. VAT
/
Each
£
33.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 853671 GRADUATED PITCHER JUG L 5
GISS 853669 GRADUATED PITCHER JUG WITH LID L 2
GISS 853667 GRADUATED PITCHER JUG L 2
SILVERLINE 675289 1LTR MEASURING JUG
GROZ ZPGGC CLEAR PISTOL GRIP GREASE GUN
LUMATIC M8 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
GISS 735615 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X100 PK5
GISS 853671 GRADUATED PITCHER JUG L 5
LUMATIC LUBRICATING GREASE NIPPLE 8 X 1MM 45 DEG PACK OF 10
L-OC-LPY LUBEMATE OIL CAN POCKET LABEL (YELLOW)
SKF AUTO LUBRICATOR- LAPFM3/8
SKF LUBRICANT - LAGG180AE
GISS 735597 LEVER OPERATED GREASE GUN CAPACITY ML 500
GISS 735614 HYDRAULIC GREASE NIPPLE, BENT AT 90 6X100 PK5
HARTLE BGH125 GREASE PUMP OUTFIT 12.5KG