References
Mecaline:853667
Rubix:217A5349
EAN:3660338097171

Documents
Product details : MECALINE 853667 GRADUATED PITCHER JUG L 2
Material: PP (Polypropylene)
.
Embossed and coloured graduation. .
Operating temperature: -10° to +120° C .
Base area (Lxl): 210x150 .
Nestable. Ergonomic handle. .
Funnel shaped spout. Unbreakable. .
Translucent.
Embossed and coloured graduation. .
Operating temperature: -10° to +120° C .
Base area (Lxl): 210x150 .
Nestable. Ergonomic handle. .
Funnel shaped spout. Unbreakable. .
Translucent.
Strengths
Oil and acids resistant, suitable for food
Technical specifications
Attributes
| Volume | 2 l |
|---|---|
| Colour | colourless |
| Material | polypropylene |
| Height | 215 mm |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- In stock: Next day delivery
