References
SMC:TRBU0805G-100
Rubix:116A5354

Documents
Product details : SMC TRBU0805G-100 TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | green |
| Material | polyurethane (internal tubing);pvc (outer layer) |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 520.10 excl. VAT
/ Each
£ 624.12 incl. VAT
- Delivery usually within ( 19 ) days