References
Aventics:1820712303
Rubix:272A9483
Manufacturer :1820712303

Product details : AVENTICS 1820712303
Technical specifications
Attributes
| Outer diameter | 16 mm |
|---|---|
| Material | polyvinyl chloride |
| Reel length | 50 m |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
