References
Festo:PFAN-12X1,75-NT
Rubix:115A7243
Manufacturer :197065
EAN:4052568081812

Documents
Product details : FESTO 197065 PLASTIC TUBING PFAN-12X1,75-NT
Plastic tubing PFAN-12X1,75-NT Approved for use in food processing, for temperatures to 150° C Outside diameter=12 mm, Bending radius relevant for flow rate=165 mm, Inside diameter=8,4 mm, Min. bending radius=29 mm, Temperature dependent operating pressure=-0,95 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 700x680x100 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | natural |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 50.57 excl. VAT
/ Metre
£ 60.68 incl. VAT
- Delivery usually within ( 11 ) days