References
SMC:TRBU1208B-20
Rubix:114A3634
Manufacturer :TRBU1208B-20

Documents
Product details : SMC TRBU1208B-20 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1208 (O.D.Ø12/I.D.Ø8)
Color: B (Black)
Roll Length: 20
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1208 (O.D.Ø12/I.D.Ø8)
Color: B (Black)
Roll Length: 20
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | nylon 11 (inner);pvc (outer) |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 190.02 excl. VAT
/ Each
£ 228.02 incl. VAT
- Delivery usually within ( 4 ) days