References
Festo:PUN-H-14X2-BL
Rubix:263A5788
Manufacturer :570386
EAN:4052568058296

Documents
Product details : FESTO 570386 50MTR PLASTIC TUBING
Plastic tubing PUN-H-14X2-BL Outside diameter=14 mm, Bending radius relevant for flow rate=78 mm, Inside diameter=9,8 mm, Min. bending radius=38 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 505x505x155 mm |
|---|---|
| Logistic Weight | 108,2 g |
| Inner diameter | 9.8 mm |
| Outer diameter | 14 mm |
| Colour | blue |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 163.33 excl. VAT
/ Each
£ 196.00 incl. VAT
- Delivery usually within ( 2 ) days