References
SMC:TRS0603R-100
Rubix:226A4214
Manufacturer :TRS0603R-100

Documents
Product details : SMC TRS0603R-100 FLAME RESISTANT TUBING
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 6 mm |
| Colour | red |
| Material | soft nylon |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 283.16 excl. VAT
/ Each
£ 339.79 incl. VAT
- Delivery usually within ( 19 ) days