SMC TU0604G1-100 MINIATURE POLYURETHANE TUBING

Polyurethane Tube

See technical informationSee documents

References

SMC:TU0604G1-100
Rubix:115A4594
Manufacturer :TU0604G1-100
EAN:3618036614459
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter6 mm
Colourgreen
See all Specifications

Documents

Product details : SMC TU0604G1-100 MINIATURE POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: G1 (Green, Solid)
Roll Length: 100 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistic Weight1500 g
Inner diameter4 mm
Outer diameter6 mm
Colourgreen
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
  • Delivery usually within ( 4 ) days