References
SMC:TRS0805G-100
Rubix:217A7572
Manufacturer :TRS0805G-100

Documents
Product details : SMC TRS0805G-100 FLAME RESISTANT TUBING
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
Technical specifications
Attributes
| Logistic Weight | 5179 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | green |
| Material | nylon |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 413.20 excl. VAT
/ Each
£ 495.84 incl. VAT
- Delivery usually within ( 17 ) days