References
SMC:TILM13N-20
Rubix:2608721

Technical specifications
| Inner diameter | 9.5 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Colour | transparent |
Documents
Product details : SMC TILM13N-20 FLUOROPOLYMER TUBING
TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.
Strengths
Good chemical and heat resistance
Technical specifications
Attributes
| Logistic Weight | 2450 g |
|---|---|
| Inner diameter | 9.5 mm |
| Outer diameter | 12.7 mm |
| Colour | transparent |
| Material | pfa (tetrafluoroethylene perfluoroalkoxy vinyl ether copolymer) |
| Reel length | 20 m |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 533.96 excl. VAT
/ Each
£ 640.75 incl. VAT
- Delivery usually within ( 17 ) days