References
Festo:PLN-8X1,25-RT
Rubix:114A8722
Manufacturer :558219
EAN:4052568053925

Documents
Product details : FESTO 558219 PLASTIC TUBING 50MTR PLN-8X1,25-RT
Strengths
•High resistance to chemicals, microbes and hydrolysis
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Technical specifications
Attributes
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | red |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 201.38 excl. VAT
/ Each
£ 241.66 incl. VAT
- Usually arrives within 14 working days