SMC TRS0805B-100 TUBE

Flame Resist Tubing

See technical informationSee documents

References

SMC:TRS0805B-100
Rubix:2608774
Manufacturer :VQZ332-5LO1-C6-Q
EAN:3618036618020
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Colourblack
See all Specifications

Documents

Product details : SMC TRS0805B-100 TUBE


Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.

Size: 0805 (ODØ8 IDØ5)
Color: B (Black)
Roll Length: 100m Roll

Technical specifications


Attributes
Logistic Weight5161 g
Inner diameter5 mm
Outer diameter8 mm
Colourblack
Materialflame resistant nylon
Reel length100 m
£ 413.20 excl. VAT
/ Each
£ 495.84 incl. VAT
  • Delivery usually within ( 4 ) days