References
SMC:TRS1208B-20
Rubix:114A3631
Manufacturer :TRS1208B-20
EAN:3618036617818

Documents
Product details : SMC TRS1208B-20 TUBE
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 1208 (ODØ12, IDØ8)
Color: B (Black)
Roll Length: 20m Roll
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 1208 (ODØ12, IDØ8)
Color: B (Black)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 1578 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | fr soft nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 167.01 excl. VAT
/ Each
£ 200.41 incl. VAT
- Delivery usually within ( 4 ) days