SMC TAU3220B-100 ANTISTATIC POLYURETHANE TUBING
Flame Resist Tubing
See technical informationSee documentsReferences
SMC:TAU3220B-100
Rubix:2608663

Documents
Product details : SMC TAU3220B-100 ANTISTATIC POLYURETHANE TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 3.2 to Ø 12 mm
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 3220 (ODØ3.2 IDØ2)
Roll Length: 100m Roll
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 3220 (ODØ3.2 IDØ2)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 2 mm |
| Outer diameter | 3.2 mm |
| Colour | black |
| Material | conductive polyurethane |
| Reel length | 100 m |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 340.71 excl. VAT
/ Each
£ 408.85 incl. VAT
- Delivery usually within ( 4 ) days