MECALINE 785593 CALIBRATED TUBES POLYURETHANE 4X2 5 100M BLACK
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785593
Rubix:216A1176
EAN:3660338032462

Documents
Product details : MECALINE 785593 CALIBRATED TUBES POLYURETHANE 4X2 5 100M BLACK
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | pu |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 62.89 excl. VAT
/ Each
£ 75.47 incl. VAT
- In stock: Next day delivery
