SMC TUH0858B-20 HARD POLYURETHANE TUBING

Polyurethane Tubing

See technical informationSee documents

References

SMC:TUH0858B-20
Rubix:114A5539
TUH, Hard Polyurethane Tube

Technical specifications

Inner diameter5.8 mm
Outer diameter8 mm
Colourblack
See all Specifications

Documents

Product details : SMC TUH0858B-20 HARD POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 0858 (O.D. Ø8, I.D. Ø5.8)
Color: B (Black)
Roll Length: 20 m Roll

Technical specifications


Attributes
Logistic Weight698 g
Inner diameter5.8 mm
Outer diameter8 mm
Colourblack
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
  • Delivery usually within ( 4 ) days