PORTWEST FR30 MODAFLAME FLEECE FR JACKET NAVY XL
Flame Resistant Anti Static Fleece, FR30
See technical informationReferences
Portwest:FR30NARXL
Rubix:212A2626
EAN:5036108208173

Product details : PORTWEST FR30 MODAFLAME FLEECE FR JACKET NAVY XL
Constructed with a double sided anti-pill fleece. Features include two side pockets with concealed zip closure to keep belongings secure. Comfortable elasticated cuffs and drawstring at hem., Inherent flame resistant qualities will not diminish with washing
Constructed with a double sided anti-pill fleece. Features include two side pockets with concealed zip closure to keep belongings secure. Comfortable elasticated cuffs and drawstring at hem.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | modacrylic |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 70.29 excl. VAT
/ Each
£ 84.35 incl. VAT
- In stock: Next day delivery