PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY LARGE


Modaflame Rain Multi Norm Arc Jacket

References
portwest:MV70ONRL
rubix:221A2972
ean:5036108330447
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Main materialcarbon
See all Specifications

Product details : PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY LARGE


The Modaflame Rain Multi Norm Arc Jacket is constructed from high quality fabrics and trims. Designed to give the highest rated protection combining hi vis, flame resistant, chemical resistant, anti static, waterproof and ARC rated properties. Using an up-to-date ergonomic design, this jacket has a great fit.

Modaflame Rain
The Modaflame Rain range provides the highest level of multi protection flame and arc as well as being totally waterproof. This range is certified to multiple global safety standards. The unique blend of fabric provides superb protection with excellent flame and chemical resistant properties along with highest level arc ratings. Additionally, the fluorescent colour combined with reflective tape gives the wearer complete protection in situations of poor visibility.

Flame Resistant
This industry leading flame resistant range provides multi standard protection for hazardous environments. These state of the art products are the result of years of experience combined with advanced technology and market research. Commitment to the health, safety and comfort of the wearer can be seen in the wide range of products suitable for all climates and end uses.

Technical specifications


Attributes
Colourorange
Sizel
Main materialcarbon
Secondary colourgrey
Materialcarbon fibre / cotton / modacrylic / polyester / polyurethane
Show UNSPSC/ECL@SS
£ 205.72 excl. VAT
/ Each
£ 246.86 incl. VAT
  • Usually arrives within 14 working days