PORTWEST MV70 MODAFLAME RAIN+ HV MNC FR JACKET ORANGE/NAVY 4XL
Modaflame Rain Multi Norm Arc Jacket
See technical informationSee documentsReferences
Portwest:MV70ONR4XL
Rubix:269A3730
EAN:5036108351855



Documents
Product details : PORTWEST MV70 MODAFLAME RAIN+ HV MNC FR JACKET ORANGE/NAVY 4XL
The Modaflame Rain Multi Norm Arc Jacket is constructed from high quality fabrics and trims. Designed to give the highest rated protection combining hi vis, flame resistant, chemical resistant, anti static, waterproof and ARC rated properties. Using an up-to-date ergonomic design, this jacket has a great fit.Modaflame RainThe Modaflame Rain range provides the highest level of multi protection flame and arc as well as being totally waterproof. This range is certified to
multiple global safety standards. The unique blend of fabric provides superb protection with excellent flame and chemical resistant properties along with highest level arc ratings. Additionally, the fluorescent colour combined with reflective tape gives the wearer complete protection in
situations of poor visibility.Flame ResistantThis industry leading flame resistant range provides multi standard protection for hazardous environments. These state of the art products are the result of years of experience combined with advanced technology and market research. Commitment to the health, safety and comfort of the wearer can be seen in the wide range of products suitable for all climates and end uses.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Main material | carbon |
| Secondary colour | grey |
| Material | carbon fibre / cotton / modacrylic / polyester / polyurethane |
Show UNSPSC/ECL@SS
£ 200.22 excl. VAT
/ Each
£ 240.26 incl. VAT
- Usually arrives within 14 working days