References
SMC:CG-F100
Rubix:118A4235
EAN:3618035780537

Documents
Product details : SMC CG-F100 FLANGE
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Type | flange |
Show UNSPSC/ECL@SS
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
- Delivery usually within ( 19 ) days