FESTO 161863 CLEVIS FOOT CRLBN-20/25
CRLBN clevis foot mounting
See technical informationSee documentsReferences
Festo:CRLBN-20/25
Rubix:118A2725
Manufacturer :161863
EAN:4052568012472

Documents
Product details : FESTO 161863 CLEVIS FOOT CRLBN-20/25
Clevis foot Mounting CRLBN-20/25 Corrosion resistant, for cylinders CRDSNU. Size=20/25, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=62 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x32x43 mm |
|---|---|
| Logistic Weight | 80,2 g |
| Type | clevis foot |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Delivery usually within ( 2 ) days