Flanged Housed Unit
Inner diameter | 50.8 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 50.8 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 162 mm |
Length | 162 mm |
Series | ucf |
Total bearing width | 162 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29400 N |
Basic dynamic load, radial - Cr | 43400 N |
Usually arrives within 14 working days