NTN - Bearing Unit - M-UCFA204D1
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Logistics dimensions (L x W x H) | 130x73x40 mm |
---|---|
Logistic Weight | 684 g |
Inner diameter | 25 mm |
Width | 34 mm |
Series | UCFA200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Usually arrives within 14 working days