• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,339)
  • Linear technology(923)
  • Drive & Conveyor technology(1,215)
  • Belts and Chains(30,341)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,750)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Drive elements(1,203)
  • Conveying elements(12)
See Drive & Conveyor technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Drive & Conveyor technology
  4. Conveying elements
  5. Chain conveyors
  6. Hinged slat chains
  7. GARRYSON 60X30 FLAPWHEEL 180G S6030180

GARRYSON 60X30 FLAPWHEEL 180G S6030180

Flapwheel

See technical information

References

ATA Garryson:S6030180
Rubix:133A3284
brand logo
brand logo

Product details : GARRYSON 60X30 FLAPWHEEL 180G S6030180


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

REGINA UP880TKG/000 ULTRA PERF S/FLEX TK41/2 70FT (21.34 METER)REGINA 1600AD2K0085 1600A D2K CHAIN 85MM WIDEREGINA UP843SKA/000 UP843SSK1.3/8 CHAINREGINA P981MKD/000 ULTRA STAINLESS MAGNETIC K325"REGINA UP882TKL/000 ULTRA PERF S/FLEX TK 7.1/2"", 10FT LENGTH"REGINA UP880TKG/000 ULTRA PERF S/FLEX TK41/2 70FT (21.34 METER)REGINA 1600AD2K0085 1600A D2K CHAIN 85MM WIDEREGINA UP843SKA/000 UP843SSK1.3/8 CHAINREGINA HF500APP0595X6.1MTR RUBBER TOP BELTREGINA P981MKD/000 ULTRA STAINLESS MAGNETIC K325"REGINA UP882TKL/000 ULTRA PERF S/FLEX TK 7.1/2"", 10FT LENGTH"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap