MASCOT 06542 BOGOTA FLEECE JACKET BLACK 4XL


Fleece jacket Bogota Black

References
mascot:06542-151-09-4XL
rubix:378A6713
ean:5707209386960
Fleece jacket MACMICHAEL® Bogota 06542-151-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET BLACK 4XL


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight720 g
Colourblack
Size4xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days