References
Mascot:12102-149-09-3XL
Rubix:379A6991
EAN:5711074043309

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET BLACK 3XL
Two-tone. Breathable, wind tight and water repellent. Fleece on the inside. Closure with zipper and internal wind stopper. Extended back. Chest pockets with zipper. D ring. Front pockets with zipper. Inner pockets. Pre-shaped sleeves. Pen pocket. Hook & Loop closure at the cuffs. Elastic drawstring, adjustable at the bottom. Contrast stitching. Reflection effects.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 113.86 excl. VAT
/ Each
£ 136.63 incl. VAT
- Usually arrives within 14 working days
