MASCOT 15703 MARBURG FLEECE JACKET BLACK 2XL


Fleece jacket Marburg Black

References
mascot:15703-259-09-2XL
rubix:209A9264
ean:5711074357758
Fleece jacket Marburg 15703-259-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET BLACK 2XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight680 g
Colourblack
Size2xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
  • Delivery usually within ( 8 ) days