MASCOT 15703 MARBURG FLEECE JACKET DNAVY 2XL


Fleece jacket Marburg dark navy

References
mascot:15703-259-010-2XL
rubix:378A6791
ean:5711074345472
Fleece jacket Marburg 15703-259-010 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET DNAVY 2XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size2xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
  • Usually arrives within 14 working days