MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH S
Fleece jacket Sheffield orange/dark anthracite
See technical informationReferences
Mascot:15503-259-1418-S
Rubix:378A6759
EAN:5711074369645

Product details : MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH S
Effective insulation properties with a lightweight padded lining. Breathable, windproof and water-repellent. Left chest area and upper back are suitable for logo printing. Stretch fabric on the sides and elasticated reflectors to increase comfort and mobility. Ergonomically shaped sleeves are designed to follow the arms’ natural movements.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | orange |
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 345 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
