MASCOT 00554 SOLDEN WINTER GILET HV ORG L

Winter gilet Sölden orange

See technical information

References

Mascot:00554-660-14-L
Rubix:385A1816
EAN:5707209190765
Winter bodywarmer Sölden 00554-660-14 / L
brand logo

Technical specifications

Colourorange
Sizel
Class EN204711
See all Specifications

Product details : MASCOT 00554 SOLDEN WINTER GILET HV ORG L


Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Pile lining. D-ring for keys or ID cards. Special design of the front pocket that allows easy access to the pocket content.
brand logo

Technical specifications


Attributes
Logistic Weight940 g
Colourorange
Sizel
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Breathableno
Material80% polyester/20% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size