MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 3XL


Fleece jacket Sheffield orange/dark anthracite

References
mascot:15503-259-1418-3XL
rubix:378A6755
ean:5711074369560
Fleece jacket Sheffield 15503-259-1418 / 3XL
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204712
See all Specifications

Product details : MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 3XL


Effective insulation properties with a lightweight padded lining. Breathable, windproof and water-repellent. Left chest area and upper back are suitable for logo printing. Stretch fabric on the sides and elasticated reflectors to increase comfort and mobility. Ergonomically shaped sleeves are designed to follow the arms’ natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight960 g
Colourorange
Size3xl
Class EN204712
Main materialpolyester
Grammage345 g/m²
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 155.32 excl. VAT
/ Each
£ 186.38 incl. VAT
  • Usually arrives within 14 working days